Motion
TF2MT-08
TF2MT-08 0.81 in. OD Flexopak 2 - Minetuff Hydraulic Hose
Mi Item #10920811
MFR #TF2MT-08
Price$7.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TF2MT-08 0.81 in. OD Flexopak 2 - Minetuff Hydraulic Hose
Mi Item #10920811
MFR #TF2MT-08

Mfr description
TF2MT-08 FLEXOPAK 2 MINE TUFF 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.52/ft

Specifications

Details

  • Additional Details
    Double compact wire braid hydraulic hose on easy-to-handle reels - TF2MT TF2MT - Double wire braid. Meets or exceeds EN 857 2SC and exceeds SAE 100 R16.. MSHA IC-152/16 approved flame resistance
  • Application
    High pressure service with tight bends with petroleum-based hydraulic fluids, water/glycol, water- and fire-resistant hydraulic fluids, hot oil, grease, lubricants, crude oil, fuel oils, air and water. Excellent impulse performance, exceeding 1,000,000 cycles when tested with appropriate ALFAGOMMA couplings. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
  • Color
    Black
  • Hose Covering Material
    Synthetic Rubber, Black… Weather, Oil, Fuel, Ozone and Excellent Abrasion-Resistant
  • Manufacturer Upc Number
    822353156773
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Flexopak 2 - Minetuff Hydraulic Hose
  • Style
    Wire Braid Hydraulic Hose
  • Type
    Double Compact Wire Braid
  • UPC_NO
    822353156773
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)