Specifications
Details
- Additional DetailsSUPERTUFF - TF2ST Hydraulic Hose TF2ST - Double wire braid. Meets or exceeds EN 857 2SC. Exceeds SAE 100 R16. MSHA IC-152/7 approved flame resistance
- ApplicationHigh pressure service with tight bends with petroleum-based hydraulic fluids, water/glycol, water- and fire-resistant hydraulic fluids, hot oil, grease, lubricants, crude oil, fuel oils, air and water. Excellent impulse performance, exceeding 1,000,000 cycles when tested with appropriate ALFAGOMMA couplings. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
- ColorBlack
- Hose Covering MaterialSynthetic Rubber, Black.. Weather-, Oil-, Fuel-, Ozone- and Excellent Abrasion-Resistant
- Manufacturer Upc Number822353121160
- ManufacturerName (description attribute)Kuriyama
- Product TypesFlexopak 2 - Supertuff Hydraulic Hose
- StyleWire Braid Hydraulic Hose
- TypeDouble Compact Wire Braid
- UPC_NO822353121160
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)