Overview
Mfr description
TF2ST-10 FLEXOPAK 2 SUPERTUFF 5/8" ID
Specifications
- Additional DetailsSUPERTUFF - TF2ST Hydraulic Hose TF2ST - Double wire braid. Meets or exceeds EN 857 2SC. Exceeds SAE 100 R16. MSHA IC-152/7 approved flame resistance
- ApplicationHigh pressure service with tight bends with petroleum-based hydraulic fluids, water/glycol, water- and fire-resistant hydraulic fluids, hot oil, grease, lubricants, crude oil, fuel oils, air and water. Excellent impulse performance, exceeding 1,000,000 cycles when tested with appropriate ALFAGOMMA couplings. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
- ManufacturerName (description attribute)Kuriyama
- Product TypesFlexopak 2 - Supertuff Hydraulic Hose
- TypeDouble Compact Wire Braid
- Manufacturer Upc Number822353121177
- UPC_NO822353121177
- ColorBlack
- Hose Covering MaterialSynthetic Rubber, Black.. Weather-, Oil-, Fuel-, Ozone- and Excellent Abrasion-Resistant
- StyleWire Braid Hydraulic Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data