Motion
THS150
THS150 1 1/2 in. Size Top Hole Zinc Plated Steel Strainer (NPSM Threads)
MI ITEM #10920832
MFR #THS150
Price$46.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THS150 1 1/2 in. Size Top Hole Zinc Plated Steel Strainer (NPSM Threads)
MI ITEM #10920832
MFR #THS150

Mfr description
THS150 1-1/2" TOP HOLE STRAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.39/pc

Specifications

Dimensions

  • Size
    1 1/2 in
  • Weight
    1.64 lb

Details

  • Manufacturer Upc Number
    822353123829
  • Material
    Plated Steel
  • Product Types
    Top Hole Zinc Plated Steel Strainer (NPSM Threads)
  • Type
    Top Hole Strainer
  • UPC_NO
    822353123829

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)