Motion
THS200
THS200 2 in. Size Top Hole Zinc Plated Steel Strainer (NPSM Threads)
Mi Item #10920833
MFR #THS200
Price$46.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THS200 2 in. Size Top Hole Zinc Plated Steel Strainer (NPSM Threads)
Mi Item #10920833
MFR #THS200

Mfr description
THS200 2" TOP HOLE STRAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.39/pc

Specifications

Dimensions

  • Size
    2 in
  • Weight
    2.00 lb

Details

  • Manufacturer Upc Number
    822353123812
  • Material
    Plated Steel
  • Product Types
    Top Hole Zinc Plated Steel Strainer (NPSM Threads)
  • Type
    Top Hole Strainer
  • UPC_NO
    822353123812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)