Motion
THS300
THS300 3 in. Size Top Hole Zinc Plated Steel Strainer (NPSM Threads)
MI ITEM #10920834
MFR #THS300
Price$86.80/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THS300 3 in. Size Top Hole Zinc Plated Steel Strainer (NPSM Threads)
MI ITEM #10920834
MFR #THS300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.80/pc

Specifications

Dimensions

  • Size
    3 in
  • Weight
    2.68 lb

Details

  • Manufacturer Upc Number
    822353123805
  • Material
    Plated Steel
  • Product Types
    Top Hole Zinc Plated Steel Strainer (NPSM Threads)
  • Type
    Top Hole Strainer
  • UPC_NO
    822353123805

Overview

Mfr description
THS300 3" TOP HOLE STRAINER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text