Motion
THT400X20
THT400X20 Tiger™ “HiTemp” THT™ Series 4 in. ID and 20 ft Standard Length Wire Reinforced EPDM Wet or Dry Material Handling Hose
MI ITEM #10920837
MFR #THT400X20
Your Price$29.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THT400X20 Tiger™ “HiTemp” THT™ Series 4 in. ID and 20 ft Standard Length Wire Reinforced EPDM Wet or Dry Material Handling Hose
MI ITEM #10920837
MFR #THT400X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.97/ft(List $41.36)

Overview

Mfr description
THT400X20 TIGER HITEMP HOSE 4"X20'
  • Wire Reinforced Helix - Highly durable steel helical wire provides strength and allows for use at higher temperatures without risk of hose deformation. Wire can be grounded for additional static dissipation. Static Dissipative Tube - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Convoluted Cover Design - Provides increased hose flexibility.

Specifications

  • Product Types
    Tiger™ “HiTemp” THT™ Series Wire Reinforced EPDM Wet or Dry Material Handling Hose
  • Working Pressure
    21 psi
  • Additional Details
    Rated up to 220°F Made in USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Black
  • Typical Applications
    Agricultural liquid fertilizer, Fly ash collection, Hydroexcavation, Industrial vacuum equipment, Material chutes, Milling machine scrap recovery, Sewer truck boom hoses, Slurry handling
  • Manufacturer Upc Number
    822353194539
  • UPC_NO
    822353194539

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought