Motion
THT600X20
THT600X20 Tiger™ “HiTemp” THT™ Series 6 in. ID and 20 ft Standard Length Wire Reinforced EPDM Wet or Dry Material Handling Hose
Mi Item #10920840
MFR #THT600X20
Price$57.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THT600X20 Tiger™ “HiTemp” THT™ Series 6 in. ID and 20 ft Standard Length Wire Reinforced EPDM Wet or Dry Material Handling Hose
Mi Item #10920840
MFR #THT600X20

Mfr description
THT600X20 TIGER HITEMP HOSE 6"X20'
  • Wire Reinforced Helix - Highly durable steel helical wire provides strength and allows for use at higher temperatures without risk of hose deformation. Wire can be grounded for additional static dissipation. Static Dissipative Tube - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Convoluted Cover Design - Provides increased hose flexibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.65/ft

Specifications

Details

  • Additional Details
    Rated up to 220°F Made in USA
  • Color
    Black
  • Manufacturer Upc Number
    822353194560
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger™ “HiTemp” THT™ Series Wire Reinforced EPDM Wet or Dry Material Handling Hose
  • Typical Applications
    Agricultural liquid fertilizer, Fly ash collection, Hydroexcavation, Industrial vacuum equipment, Material chutes, Milling machine scrap recovery, Sewer truck boom hoses, Slurry handling
  • UPC_NO
    822353194560
  • Working Pressure
    14 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)