Motion
TR1-300X50
Industrial Hose - 20 psi Working Pressure, Material Handling Hose Type
Mi Item #10920850
MFR #TR1-300X50
Price$15.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 20 psi Working Pressure, Material Handling Hose Type
Mi Item #10920850
MFR #TR1-300X50

Mfr description
TR1-300X50 TIGERFLEX TR1 3"X50'
  • Superior Rubber Compounds - Tigerflex™ uses specially engineered compounds which provide the ideal combination of excellent abrasion resistance, light weight, flexibility, static dissipation and superior long-lasting durability. Static Dissipative Tube - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Convoluted Outer Cover - Provides increased hose flexibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.71/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Black
  • Hose Type
    Material Handling Hose
  • Manufacturer Upc Number
    822353139028
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger-TR1™ Series Heavy Duty SBR Wet or Dry Material Handling Hose
  • Typical Applications
    Fly ash collection, Grain handling, Hydro excavation, Industrial vacuum equipment, Material handling - heavy duty abrasive, Milling machine scrap recovery, Rock, gravel, sand and crushed concrete vacuuming, Sewer truck boom hose, Shot blast recovery, Slurry handling
  • UPC_NO
    822353139028
  • Working Pressure
    20 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)