Motion
TR14TB-04
TR14TB-04 TR14TB 1/4 in. ID Hydraulic Hose
Mi Item #10920862
MFR #TR14TB-04
Price$7.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR14TB-04 TR14TB 1/4 in. ID Hydraulic Hose
Mi Item #10920862
MFR #TR14TB-04

Mfr description
TR14TB-04 R14 PTFE SS BRAID 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.52/ft

Specifications

Details

  • Additional Details
    R14 PTFE True Bore Stainless Braid - TR14TB High Temp Hose
  • Application
    Compressed air, gas, steam, fuel, oil, chemical and pharmaceutical products, particularly suitable for steam piping on injection moulding machines, diathermic oil installations, charging lines for cryogenic gas, compressor discharge lines, automotive, pharmaceutical and food sectors. Solvents, pigments and paint transfer lines. Hydraulic lines in power steering marine applications. Not suitable for molten alkali metals and halogens at high temperature.
  • Hose Type
    High Tensile Stainless Steel Braid
  • Manufacturer Upc Number
    822353197578
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    TR14TB Hydraulic Hose
  • Type
    Hydraulic Hose
  • UPC_NO
    822353197578
  • Working Pressure
    3500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)