Overview
Mfr description
TR14TB-05 R14 PTFE SS BRAID 5/16"
Specifications
- Hose TypeHigh Tensile Stainless Steel Braid
- Additional DetailsR14 PTFE True Bore Stainless Braid - TR14TB High Temp Hose
- ApplicationCompressed air, gas, steam, fuel, oil, chemical and pharmaceutical products, particularly suitable for steam piping on injection moulding machines, diathermic oil installations, charging lines for cryogenic gas, compressor discharge lines, automotive, pharmaceutical and food sectors. Solvents, pigments and paint transfer lines. Hydraulic lines in power steering marine applications. Not suitable for molten alkali metals and halogens at high temperature.
- Working Pressure3000 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesTR14TB Hydraulic Hose
- TypeHydraulic Hose
- Manufacturer Upc Number822353197585
- UPC_NO822353197585
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data