Motion
TR1-600X50
TR1-600X50 Tiger-TR1™ Series 6 in. ID and 50 ft Standard Length Heavy Duty SBR Wet or Dry Material Handling Hose
MI ITEM #10920874
MFR #TR1-600X50
Price$79.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR1-600X50 Tiger-TR1™ Series 6 in. ID and 50 ft Standard Length Heavy Duty SBR Wet or Dry Material Handling Hose
MI ITEM #10920874
MFR #TR1-600X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.53/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Black
  • Hose Type
    Superior Rubber Compounds
  • Manufacturer Upc Number
    822353139042
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger-TR1™ Series Heavy Duty SBR Wet or Dry Material Handling Hose
  • Typical Applications
    Fly ash collection, Grain handling, Hydro excavation, Industrial vacuum equipment, Material handling - heavy duty abrasive, Milling machine scrap recovery, Rock, gravel, sand and crushed concrete vacuuming, Sewer truck boom hose, Shot blast recovery, Slurry handling
  • UPC_NO
    822353139042
  • Working Pressure
    13 psi

Overview

Mfr description
TR1-600X50 TIGERFLEX TR1 6"X50'
  • Superior Rubber Compounds - Tigerflex™ uses specially engineered compounds which provide the ideal combination of excellent abrasion resistance, light weight, flexibility, static dissipation and superior long-lasting durability. Static Dissipative Tube - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Convoluted Outer Cover - Provides increased hose flexibility.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought