Specifications
Dimensions
- Hose Dash Size6
- Nominal Hose Inner Diameter3/8 in
Details
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Working Pressure2600 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)