Overview
Mfr description
TR1HT-12 3/4" R1AT/1SN HIGH TEMP BLUE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1525 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data