Overview
Mfr description
TR1HT-20 1 1/4" R1AT/1SN HIGH TEMP BLUE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure900 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data