Overview
Mfr description
TR1HT-24 1 1/2" R1AT/1SN HIGH TEMP BLUE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure725 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data