Motion
TR1MT-08
TR1MT-08 Flexor 1SN/R1AT 1/2 in. ID Minetuff Hydraulic Hose
Mi Item #10920888
MFR #TR1MT-08
Price$5.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR1MT-08 Flexor 1SN/R1AT 1/2 in. ID Minetuff Hydraulic Hose
Mi Item #10920888
MFR #TR1MT-08

Mfr description
TR1MT-08 1SN/R1AT 1/2" SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.34/ft

Specifications

Details

  • Additional Details
    Single wire braid hydraulic hose on easy-to-handle reels – TR1MT - MINETUFF TR1MT – Single wire braid. Meets or exceeds. ISO 1436-1 - SAE 100 R1AT/R1S. EN 853 1SN. MSHA IC-152/16 approved flame resistance
  • Application
    Medium pressure service with high temperature petroleum-based hydraulic fluids, hot oil, grease, lubricants and crude oils, air and water. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
  • Color
    Black
  • Hose Covering Material
    Synthetic Rubber, Black… Weather, Oil, Fuel, Ozone and Abrasion-resistant.
  • Hose Type
    Single Wire Braid
  • Manufacturer Upc Number
    822353195376
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Flexor 1SN/R1AT Minetuff Hydraulic Hose
  • Type
    Hydraulic Hose
  • UPC_NO
    822353195376
  • Working Pressure
    2320 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)