Overview
Mfr description
TR1MT-16 1SN/R1AT 1" SIZE
Specifications
- Hose TypeSingle Wire Braid
- Additional DetailsSingle wire braid hydraulic hose on easy-to-handle reels – TR1MT - MINETUFF TR1MT – Single wire braid. Meets or exceeds. ISO 1436-1 - SAE 100 R1AT/R1S. EN 853 1SN. MSHA IC-152/16 approved flame resistance
- ApplicationMedium pressure service with high temperature petroleum-based hydraulic fluids, hot oil, grease, lubricants and crude oils, air and water. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
- Working Pressure1280 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesFlexor 1SN/R1AT Minetuff Hydraulic Hose
- TypeHydraulic Hose
- Manufacturer Upc Number822353195406
- UPC_NO822353195406
- ColorBlack
- Hose Covering MaterialSynthetic Rubber, Black… Weather, Oil, Fuel, Ozone and Abrasion-resistant.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data