Motion
TR2HT-08
Hydraulic Hose - 1/2 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10920897
MFR #TR2HT-08
Price$18.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/2 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10920897
MFR #TR2HT-08

Mfr description
TR2HT-08 1/2" R2AT/2SN HIGH TEMP BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.76/ft

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)