Overview
Mfr description
TR2HT-16 1" R2AT/2SN HIGH TEMP BLUE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure2400 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data