Overview
Mfr description
TR2HT-24 1-1/2" R2AT/2SN HIGH TEMP BLUE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1300 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data