Overview
Mfr description
TR2MT-12 R2AT/2SN-12 3/4" MINETUFF
Specifications
- Hose TypeDouble Wire Braid
- Additional DetailsDouble wire braid hydraulic hose on easy-to-handle reels - TR2MT - MINETUFF TR2MT - Double wire braid. Meets or exceeds SAE 100 R2AT. ISO 1436-1 - SAE 100 R2AT/R2S. EN 853 2SN MSHA IC-152/16 approved flame resistant
- ApplicationMedium pressure service with high temperature petroleum-based hydraulic fluids, hot oil, grease, lubricants and crude oils, air and water. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
- Working Pressure3120 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesFlexor 2SN/R2AT Minetuff Hydraulic Hose
- TypeHydraulic Hose
- Manufacturer Upc Number822353181959
- UPC_NO822353181959
- ColorBlack
- Hose Covering MaterialSynthetic Rubber, Black… Weather, Oil, Fuel, Ozone and Abrasion-resistant.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data