Motion
TR4XF-24
TR4XF-24 Flexor TR4XF 1 1/2 in. ID Hydraulic Return Hose
Mi Item #10920917
MFR #TR4XF-24
Price$22.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR4XF-24 Flexor TR4XF 1 1/2 in. ID Hydraulic Return Hose
Mi Item #10920917
MFR #TR4XF-24

Mfr description
TR4XF-24 R4 SUCTION X-FLEX 1-1/2" SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.27/ft

Specifications

Details

  • Additional Details
    TR4XF - Extra Flexible SAE 100 R4 Oil Return Hose T634AA - Textile reinforced with four spiral wire helix to prevent collapsing.
  • Color
    Black
  • Hose Covering Material
    Black CR… Oil, Fuel, Weather, Ozone and Abrasion-Resistant.
  • Hose Type
    Textile Reinforced with Four Spiral Wire Helix
  • Manufacturer Upc Number
    822353192573
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Flexor TR4XF Hydraulic Return Hose
  • Typical Applications
    Low pressure return lines or suction lines with half the bend radius requirements of SAE J517 100R4, service with petroleum based hydraulic fluids, water-glycol and water-fire resistant hydraulic fluids, oil, lubricants, crude oil, fuel oils and water.
  • UPC_NO
    822353192573
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)