Motion
TR5-06
Flexible Ducting Hose - 2250 psi
Mi Item #10920922
MFR #TR5-06
Price$8.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flexible Ducting Hose - 2250 psi
Mi Item #10920922
MFR #TR5-06

Mfr description
TR5-06 5/16" FLEXOR 5-SAE100R5 HYD HS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.11/ft

Specifications

Details

  • Additional Details
    One-wire braid hydraulic hose - TR5 TR5 - One-wire braid-reinforced. Meets or exceeds SAE 100 R5. SAE J1402 DOT All FM VSS 106
  • Application
    applications such as air brakes, power steering, turbocharger oil supplies, tilt cab cylinders, transmission coolant, engine coolant and filtration lines. Meets or exceeds requirements of SAE 100 R5 for traditional hydraulic applications., lube oil, diesel fuel lines and oil for Bio-diesel, Medium pressure service hydraulic petroleumbased oil line in impulse applications
  • Hose Covering Material
    Polyester Textile Braid.
  • Manufacturer Upc Number
    822353029435
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Flexor 5 Hydraulic Hose
  • Type
    Wire Braid Hydraulic Hose
  • UPC_NO
    822353029435
  • Working Pressure
    2250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)