Motion
TR5-20
TR5-20 1 1/8 in. ID Flexor 5 Hydraulic Hose
MI ITEM #10920927
MFR #TR5-20
List Price$22.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR5-20 1 1/8 in. ID Flexor 5 Hydraulic Hose
MI ITEM #10920927
MFR #TR5-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.05/ft for your price

Overview

Mfr description
TR5-20 1-1/8" FLEXOR 5-SAE100R5 HYD

Specifications

  • Product Types
    Flexor 5 Hydraulic Hose
  • Type
    Wire Braid Hydraulic Hose
  • Application
    applications such as air brakes, power steering, turbocharger oil supplies, tilt cab cylinders, transmission coolant, engine coolant and filtration lines. Meets or exceeds requirements of SAE 100 R5 for traditional hydraulic applications., lube oil, diesel fuel lines and oil for Bio-diesel, Medium pressure service hydraulic petroleumbased oil line in impulse applications
  • Hose Covering Material
    Polyester Textile Braid.
  • Working Pressure
    625 psi
  • Hose Type
    One-Wire Braid
  • Manufacturer Upc Number
    822353029480
  • Additional Details
    One-wire braid hydraulic hose - TR5 TR5 - One-wire braid-reinforced. Meets or exceeds SAE 100 R5. SAE J1402 DOT All FM VSS 106
  • UPC_NO
    822353029480
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought