Motion
TRED300X100
TRED300X100 Tiger™ Red TRED™ Series 3 in. ID EPDM Suction Hose
Mi Item #10920950
MFR #TRED300X100
Price$19.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRED300X100 Tiger™ Red TRED™ Series 3 in. ID EPDM Suction Hose
Mi Item #10920950
MFR #TRED300X100

Mfr description
TRED300X100 TIGER RED EPDM RBR 3"X100'
  • Superior Rubber Compounds - Tigerflex™ uses only the best available EPDM compounds, which provide the ideal combination of light-weight, flexibility, durability and chemical resistance. Superior Flexibility - Our tests show up to 22% more flexible than the competition, especially in sub-zero weather! Tiger™ Red and or Tiger™ Blue Hose is more flexible coming off the truck and easier to handle than other similar hoses. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces and around corners. Easy-to-handle. Convoluted Outer Cover - Provides increased hose flexibility. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Color Choices - Choose from colors red or blue to match company equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.29/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Red
  • Hose Covering Material
    EPDM
  • Hose Type
    EPDM Suction Hose
  • Manufacturer Upc Number
    822353142042
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger™ Red TRED™ Series EPDM Suction Hoses
  • Typical Applications
    Agriculture liquid fertilizers, Irrigation lines, Liquid manure handling, Marine bilge discharge, Pumps, rental and construction dewatering, Pumps, trash, Septic and wastewater handling, Used frack solution removal, Water suction - standard duty
  • UPC_NO
    822353142042
  • Working Pressure
    45 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)