Motion
TS300X300
TS300X300 Tuffsides 3 in. Size Heavy Duty PVC Water Discharge Hose
MI ITEM #10920955
MFR #TS300X300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TS300X300 Tuffsides 3 in. Size Heavy Duty PVC Water Discharge Hose
MI ITEM #10920955
MFR #TS300X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Red
  • Hose Type
    Discharge Hose
  • Manufacturer Upc Number
    822353182253
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tuffsides Heavy Duty PVC Water Discharge Hose
  • Typical Applications
    Heavy Duty Water Discharge
  • UPC_NO
    822353182253
  • Working Pressure
    145 psi

Overview

Mfr description
TS300X300 TUFFSIDES RED DISCH 3"X300
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. Heavy Duty Construction - Designed for applications requiring higher working pressures. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought