Motion
TS600X300
TS600X300 Tuffsides 6 in. Size Heavy Duty PVC Water Discharge Hose
MI ITEM #10920957
MFR #TS600X300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TS600X300 Tuffsides 6 in. Size Heavy Duty PVC Water Discharge Hose
MI ITEM #10920957
MFR #TS600X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TS600X300 TUFFSIDES RED DISCH 6"X300
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. Heavy Duty Construction - Designed for applications requiring higher working pressures. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.

Specifications

  • Product Types
    Tuffsides Heavy Duty PVC Water Discharge Hose
  • Hose Type
    Discharge Hose
  • Working Pressure
    115 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Red
  • Typical Applications
    Heavy Duty Water Discharge
  • Manufacturer Upc Number
    822353182277
  • UPC_NO
    822353182277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought