Motion
TS800X300
TS800X300 Tuffsides 8 in. Size Heavy Duty PVC Water Discharge Hose
Mi Item #10920958
MFR #TS800X300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TS800X300 Tuffsides 8 in. Size Heavy Duty PVC Water Discharge Hose
Mi Item #10920958
MFR #TS800X300

Mfr description
TS800X300 TUFFSIDES RED DISCH 8"X300
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. Heavy Duty Construction - Designed for applications requiring higher working pressures. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Red
  • Hose Type
    Discharge Hose
  • Manufacturer Upc Number
    822353182284
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tuffsides Heavy Duty PVC Water Discharge Hose
  • Typical Applications
    Heavy Duty Water Discharge
  • UPC_NO
    822353182284
  • Working Pressure
    70 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)