Motion
TSD400X100
TSD400X100 Tiger™ - SD TSD™ Series 4 in. ID and 100 ft Standard Length EPDM Fabric Reinforced Suction & Discharge Hose
Mi Item #10920959
MFR #TSD400X100
Price$41.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSD400X100 Tiger™ - SD TSD™ Series 4 in. ID and 100 ft Standard Length EPDM Fabric Reinforced Suction & Discharge Hose
Mi Item #10920959
MFR #TSD400X100

Mfr description
TSD400X100 TIGER-SD EPDM BLK YRN 4"X100'
  • Superior Rubber Compounds - Tigerflex™ uses only the best available EPDM compounds, which provide the ideal combination of light-weight, flexibility, durability and chemical resistance. Fabric Reinforcement - Designed with high tensile strength polyester yarn jacket to handle both suction, and higher pressure discharge applications. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces and around corners. Easy-to-handle. Convoluted Outer Cover - Provides increased hose flexibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.68/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Black
  • Hose Type
    Agriculture Liquid Fertilizers
  • Manufacturer Upc Number
    822353223475
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger™ - SD TSD™ Series EPDM Fabric Reinforced Suction and Discharge Hose
  • Typical Applications
    Agriculture liquid fertilizers, Agri-foam systems, Liquid manure handling, Pumps, rental and construction dewatering, Pumps, trash, Septic and wastewater handling, Suction and discharge, Water suction - heavy duty
  • UPC_NO
    822353223475
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)