Motion
UF1-500X50
UF1-500X50 Ureflex™ UF1™ Series 5 in. ID and 50 ft Standard Length Heavy Duty Polyurethane Lined Material Handling Hose
MI ITEM #10920980
MFR #UF1-500X50
List Price$69.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UF1-500X50 Ureflex™ UF1™ Series 5 in. ID and 50 ft Standard Length Heavy Duty Polyurethane Lined Material Handling Hose
MI ITEM #10920980
MFR #UF1-500X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.53/ft for your price

Overview

Mfr description
UF1-500X50 UF1 "UREFLEX 1" 5"X50'
  • Thick Abrasion Resistant Polyurethane Liner - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Static Dissipative Cover - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Convoluted Outer Cover - Provides increased hose flexibility. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils. Phthalate Free

Specifications

  • Product Types
    Ureflex™ UF1™ Series Heavy Duty Polyurethane Lined Material Handling Hose
  • Hose Type
    Agricultural dry fertilizers
  • Working Pressure
    18 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Black
  • Typical Applications
    Agricultural dry fertilizers, Air seeder lines, Fly ash collection, Industrial vacuum equipment, Material chutes, Material handling - heavy duty abrasive, Milling machine scrap recovery, Rock, gravel, sand and crushed concrete vacuuming, Shot blast recovery
  • Manufacturer Upc Number
    822353020630
  • UPC_NO
    822353020630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text