Motion
UV3-300X100
UV3-300X100 Urevac™ UV3™ Series 3 in. ID and 100 ft Standard Length Heavy Duty Polyurethane Material Handling Hose with Grounding Wire
Mi Item #10921010
MFR #UV3-300X100
Price$40.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UV3-300X100 Urevac™ UV3™ Series 3 in. ID and 100 ft Standard Length Heavy Duty Polyurethane Material Handling Hose with Grounding Wire
Mi Item #10921010
MFR #UV3-300X100

Mfr description
UV3-300X100 TFC DRYTRANS HOSE 3"X100'
  • Thick Abrasion Resistant Single-Ply Polyurethane Tube - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Phthalate Free Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Oil Resistant Polyurethane Tube - Resists most animal and petroleum based oils.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.86/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Thick Abrasion Resistant Single-Ply Polyurethane Tube
  • Manufacturer Upc Number
    822353074671
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Urevac™ UV3™ Series Heavy Duty Polyurethane Material Handling Hose With Grounding Wire
  • Typical Applications
    Dust collection, Material handling - heavy duty abrasive, Milling machine scrap recovery, Plastic processing equipment, Trench suction
  • UPC_NO
    822353074671
  • Working Pressure
    20 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)