Overview
Mfr description
UV3-500X20 TFC DRY TRANS 5"X20'
- Thick Abrasion Resistant Single-Ply Polyurethane Tube - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Phthalate Free Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Oil Resistant Polyurethane Tube - Resists most animal and petroleum based oils.
Specifications
- Product TypesUrevac™ UV3™ Series Heavy Duty Polyurethane Material Handling Hose With Grounding Wire
- Hose TypeMaterial Handling Hose
- Working Pressure17 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialFlexible PVC
- ColorTransparent
- Typical ApplicationsDust collection, Material handling - heavy duty abrasive, Milling machine scrap recovery, Plastic processing equipment, Trench suction
- Manufacturer Upc Number822353063897
- UPC_NO822353063897
- Cover MaterialPVC
- Reinforcement MaterialPVC Helical with Grounding Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data