Motion
UV3-600X20
Industrial Hose - 15 psi Working Pressure, Material Handling Hose Type, PVC Cover Material
Mi Item #10921013
MFR #UV3-600X20
Price$57.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 15 psi Working Pressure, Material Handling Hose Type, PVC Cover Material
Mi Item #10921013
MFR #UV3-600X20

Mfr description
UV3-600X20 TFC DRY TRANS 6"X20'
  • Thick Abrasion Resistant Single-Ply Polyurethane Tube - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Phthalate Free Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Oil Resistant Polyurethane Tube - Resists most animal and petroleum based oils.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.43/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Cover Material
    PVC
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Material Handling Hose
  • Manufacturer Upc Number
    822353063910
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Urevac™ UV3™ Series Heavy Duty Polyurethane Material Handling Hose With Grounding Wire
  • Reinforcement Material
    PVC Helical with Grounding Wire
  • Typical Applications
    Dust collection, Material handling - heavy duty abrasive, Milling machine scrap recovery, Plastic processing equipment, Trench suction
  • UPC_NO
    822353063910
  • Working Pressure
    15 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)