Motion
UVE-300X50
UVE-300X50 Urevac™ UVE™ 3 in. ID and 50 ft Standard Length Polyurethane Ducting/Material Handling Hose With Grounding Wire
MI ITEM #10921017
MFR #UVE-300X50
List Price$25.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UVE-300X50 Urevac™ UVE™ 3 in. ID and 50 ft Standard Length Polyurethane Ducting/Material Handling Hose With Grounding Wire
MI ITEM #10921017
MFR #UVE-300X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.47/ft for your price

Overview

Mfr description
UVE-300X50 UVE "UREVAC 1 W/ WIRE" 3"X50'
  • Durable Lightweight Polyurethane Tube - Designed for dry applications where abrasion is a factor. Provides longer hose life and lower operating costs versus rubber or PVC hoses.<lt/>/li<gt/> <lt/>li<gt/>Transparent Construction - “See-the-flow.” Allows for visual confirmation of material flow.<lt/>/li<gt/> <lt/>li<gt/>Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle.<lt/>/li<gt/> <lt/>li<gt/>“Cold-Flex” Materials - Hose remains flexible in sub-zero temperatures.<lt/>/li<gt/> <lt/>li<gt/>Oil Resistant Polyurethane Tube - Resists most animal and petroleum based oils.<lt/>/li<gt/> <lt/>li<gt/>Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It’s embedded within the rigid helix to prevent contamination of transferred materials. (CAUTION: This product is designed to dissipate static electricity when the embedded grounding wire is physically extracted and securely connected to ground, through the fitting or by other means. Phthalate Free<lt/>/li<gt/> <lt/>/ul<gt/>

Specifications

  • Product Types
    Urevac™ UVE™ Polyurethane Ducting/Material Handling Hose With Grounding Wire
  • Hose Type
    Polyurethane Ducting/Material Handling Hose with Grounding Wire
  • Working Pressure
    5 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Transparent
  • Typical Applications
    Concrete resurfacing dust collection, Ducting, ventilation and fume removal, Dust collection, Insulation blowing, Material chutes, Material handling - standard duty
  • Manufacturer Upc Number
    822353221303
  • UPC_NO
    822353221303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought