Motion
UVE-600X50
Industrial Hose - 3 psi Working Pressure, Material Handling Hose Type
Mi Item #10921020
MFR #UVE-600X50
Price$59.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 3 psi Working Pressure, Material Handling Hose Type
Mi Item #10921020
MFR #UVE-600X50

Mfr description
UVE-600X50 UVE "UREVAC 1 W/ WIRE" 6"X50'
  • Durable Lightweight Polyurethane Tube - Designed for dry applications where abrasion is a factor. Provides longer hose life and lower operating costs versus rubber or PVC hoses.<lt/>/li<gt/> <lt/>li<gt/>Transparent Construction - “See-the-flow.” Allows for visual confirmation of material flow.<lt/>/li<gt/> <lt/>li<gt/>Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle.<lt/>/li<gt/> <lt/>li<gt/>“Cold-Flex” Materials - Hose remains flexible in sub-zero temperatures.<lt/>/li<gt/> <lt/>li<gt/>Oil Resistant Polyurethane Tube - Resists most animal and petroleum based oils.<lt/>/li<gt/> <lt/>li<gt/>Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It’s embedded within the rigid helix to prevent contamination of transferred materials. (CAUTION: This product is designed to dissipate static electricity when the embedded grounding wire is physically extracted and securely connected to ground, through the fitting or by other means. Phthalate Free<lt/>/li<gt/> <lt/>/ul<gt/>
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.56/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Type
    Material Handling Hose
  • Manufacturer Upc Number
    822353204221
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Urevac™ UVE™ Polyurethane Ducting/Material Handling Hose With Grounding Wire
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Concrete resurfacing dust collection, Ducting, ventilation and fume removal, Dust collection, Insulation blowing, Material chutes, Material handling - standard duty
  • UPC_NO
    822353204221
  • Working Pressure
    3 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)