Motion
UVFE400X50
UVFE400X50 Tigerflex® UVFE™ Series 4 in. ID and 50 ft Standard Length Food Grade Polyurethane Ducting/Material Handling Hose with Grounding Wire
MI ITEM #10921023
MFR #UVFE400X50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UVFE400X50 Tigerflex® UVFE™ Series 4 in. ID and 50 ft Standard Length Food Grade Polyurethane Ducting/Material Handling Hose with Grounding Wire
MI ITEM #10921023
MFR #UVFE400X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UVFE400X50 TFC UREVAC FOOD/STATIC 4"X50'

Specifications

  • Product Types
    UVFE™ Series Food Grade Polyurethane Ducting/Material Handling Hose with Grounding Wire
  • Type
    Ducting/Material Handling Hose with Grounding Wire
  • Application
    Ducting, ventilation and fume removal, Dust collection, Food grade blower and ducting systems, Food grade material handling - standard duty, Pharmaceutical product transfer
  • Hose Covering Material
    Flexible Polyurethane
  • Manufacturer Upc Number
    822353206539
  • Color
    Transparent
  • Additional Details
    Made in the USA
  • Features
    Durable Lightweight Polyurethane Tube - Designed for dry applications where abrasion is a factor. Provides longer hose life and lower operating costs versus similar rubber or PVC hoses. Food Grade Materials - Hose complies with applicable FDA(03) requirements. Hose complies with applicable USDA(12) requirements. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It’s embedded within the rigid helix to prevent contamination of transferred materials. (CAUTION: This product is designed to dissipate static electricity when the metal wire is physically extracted and securely connected to ground, through the fitting or by other means.) Transparent Construction - "See-the-flow". Allows for visual confirmation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Exposed rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Oil Resistant Polyurethane Hose - Resists most animal and petroleum based oils. Phthalate Free.
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought