Motion
V-4848-MAPI
Hose End - 3 in Hose ID, Male
MI ITEM #10921027
MFR #V-4848-MAPI
Price$671.61/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3 in Hose ID, Male
MI ITEM #10921027
MFR #V-4848-MAPI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$671.61/pc

Specifications

Dimensions

  • Dash Size
    48
  • Hex Body
    3.9370 in
  • Hex Size
    3.9370 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Thread Size
    3-8 NPT

Details

  • Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • Thread Type
    Male
  • Type
    API Male NPT Extended Hex
  • UPC_NO
    82235321802

Overview

Mfr description
V-4848-MAPI MALE API FOR ABT2K/FR3K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought