Motion
VF800X300
VF800X300 Vinylflow® 8.169 in. Hose ID and 300 ft Coil Length PVC Layflat Water Discharge Hose
MI ITEM #10921037
MFR #VF800X300
Price$14.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VF800X300 Vinylflow® 8.169 in. Hose ID and 300 ft Coil Length PVC Layflat Water Discharge Hose
MI ITEM #10921037
MFR #VF800X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.84/ft

Specifications

Details

  • Additional Details
    Premium PVC Drip Irrigation & Water Discharge Hose
  • Color
    Blue
  • Hose Covering Material
    Homogeneous Polyvinyl Chloride (PVC)
  • Hose Type
    General Industrial Applications
  • Manufacturer Upc Number
    822353035924
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Vinylflow PVC Layflat Water Discharge Hoses
  • Typical Applications
    Agriculture, Construction, Drip irrigation, Industrial
  • UPC_NO
    822353035924
  • Working Pressure
    45 psi

Overview

Mfr description
VF800X300 VINYLFLOW BLUE DISCH 8"X300'
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. Drip Irrigation - Hose designed to be punched easily without tearing. Ideal for drip irrigation applications. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought