Motion
VG200X300
VG200X300 Vinylgreen 2 in. Size PVC Drip Irrigation & Water Discharge Hose
Mi Item #10921043
MFR #VG200X300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VG200X300 Vinylgreen 2 in. Size PVC Drip Irrigation & Water Discharge Hose
Mi Item #10921043
MFR #VG200X300

Mfr description
VG200X300 VINYLGREEN DISCH 2"X300
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. Drip Irrigation - Hose designed to be punched easily without tearing. Ideal for drip irrigation applications. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Green
  • Hose Type
    Water Discharge Hose
  • Manufacturer Upc Number
    822353182185
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Vinylgreen PVC Drip Irrigation and Water Discharge Hose
  • Typical Applications
    Agriculture, Construction, Drip irrigation, Industrial
  • UPC_NO
    822353182185
  • Working Pressure
    80 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)