Motion
VG600X300
VG600X300 Vinylgreen 6 in. Size PVC Drip Irrigation & Water Discharge Hose
MI ITEM #10921046
MFR #VG600X300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VG600X300 Vinylgreen 6 in. Size PVC Drip Irrigation & Water Discharge Hose
MI ITEM #10921046
MFR #VG600X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG600X300 VINYLGREEN DISCH 6"X300
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. Drip Irrigation - Hose designed to be punched easily without tearing. Ideal for drip irrigation applications. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.

Specifications

  • Product Types
    Vinylgreen PVC Drip Irrigation and Water Discharge Hose
  • Hose Type
    Water Discharge Hose
  • Working Pressure
    50 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Green
  • Typical Applications
    Agriculture, Construction, Drip irrigation, Industrial
  • Manufacturer Upc Number
    822353182215
  • UPC_NO
    822353182215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought