Motion
VLT-SD200X50
Industrial Hose - 40 psi Working Pressure, Material Handling Hose Type
MI ITEM #10921076
MFR #VLT-SD200X50
List Price$47.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 40 psi Working Pressure, Material Handling Hose Type
MI ITEM #10921076
MFR #VLT-SD200X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.99/ft for your price

Overview

Mfr description
VLT-SD200X50 VOLTBUSTER VLT-SD 2"X50'
  • Superior Static Protection! - A properly grounded Voltbuster™ hose will not retain an electrostatic charge sufficient to create a propagating brush discharge. Hose material, using the embedded grounding wire, shows a charge decay time constant of <lt/> 1 second, based on independent lab testing. Food Grade Materials - Hose tube complies with FDA requirements. Grounding wire embedded in external helix to prevent material contamination. Extra Thick Abrasion Resistant Double-Ply Polyurethane Tube - Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Fabric Reinforcement - Designed with high tensile strength, food grade FDA, polyester yarn jacket to handle both suction, and higher pressure discharge applications. Transparent Construction - "See-the-flow". Allows for visual conformation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Rigid helix design protects hose from wear; allows hose to slide easily over rough surfaces. Easy to handle. Phthalate Free

Specifications

  • Product Types
    VLT-SD™ Series Heavy Duty Food Grade Static Dissipative Polyurethane Fabric Reinforced Material Handling Hoses
  • Hose Type
    Material Handling Hose
  • Working Pressure
    40 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Transparent
  • Typical Applications
    Bulk truck and railcar unloading, Food grade material handling - heavy duty abrasive, Material handling - heavy duty abrasive, Milling machine scrap recovery, Plastic processing equipment, Pneumatic conveying equipment, Suction and discharge
  • Manufacturer Upc Number
    822353170595
  • UPC_NO
    822353170595

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought