Motion
VRP-P4030
Hose End - Aluminum Material, 3 in Hose ID, Female
Mi Item #10921092
MFR #VRP-P4030
Price$339.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminum Material, 3 in Hose ID, Female
Mi Item #10921092
MFR #VRP-P4030

Mfr description
VRP-P4030 AL VAP REC W/POPPETT 4"X3"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.23/pc

Specifications

Dimensions

  • End 1 Size
    4.0000 in
  • End 2 Size
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Size
    4.0000 in
  • Weight
    4.01 lbs

Details

  • Additional Details
    ASTM aluminum alloy, Zinc-plated carbon steel handle pins, pull rings and safety clips, Supplied with brass probe, Buna-N gasket included
  • Application
    Agriculture, industrial, petroleum, construction, Irrigation
  • Configuration
    Straight
  • Connection Type
    Cam & Groove
  • End 1 Style
    Cam & Groove
  • End Gender
    Female
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Seal Material
    Viton
  • Standards Met
    ASTM B26 Grade 713
  • Thread Type
    Cam & Groove
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353167205
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)