Motion
VS4-48
VS4-48 FERRULE ABT2K/FR3K
Mi Item #10921095
MFR #VS4-48
Price$481.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VS4-48 FERRULE ABT2K/FR3K
Mi Item #10921095
MFR #VS4-48

Mfr description
VS4-48 FERRULE ABT2K/FR3K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.86/pc

Specifications

Dimensions

  • Dash Size
    48
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Length
    3.3070 in
  • Weight
    4.35 lbs

Details

  • Product Types
    Ferrule
  • Type
    Skive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)