Overview
Mfr description
WB10-12 3/4" WB HOSE 10000 PSI
Specifications
- Product TypesAlfagomma® WB10 Waterblast Hoses
- TypeWaterblast Hose
- Additional DetailsWB10 - 4 wire spiral
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialOil, Water and Ozone Resistant Synthetic Rubber.
- Manufacturer Upc Number822353204290
- UPC_NO822353204276
- Product TypeIndustrial Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data