Motion
WBS400X100
Industrial Hose - 20 psi Working Pressure, Food Grade Material Handling Type
MI ITEM #10921118
MFR #WBS400X100
Price$29.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 20 psi Working Pressure, Food Grade Material Handling Type
MI ITEM #10921118
MFR #WBS400X100

Mfr description
WBS400X100 TIGERFLEX "WBS" HOSE 4" X 100
  • Abrasion Resistant PVC Tube - Formulated from highly durable PVC compounds for increased abrasion resistance. Food Grade Materials - Hose complies with applicable FDA(03) requirements. Hose complies with applicable USDA(12) requirements. Static Dissipative Tube - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free<lt/>/li<gt/> <lt/>/ul<gt/>
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.78/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Covering Material
    Static Dissipative PVC Tube with Rigid PVC Helix
  • Hose Type
    Food Grade Material Handling
  • Manufacturer Upc Number
    822353059517
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    WBS™ Series Food Grade PVC Static Dissipative Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Food grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment
  • UPC_NO
    822353059517
  • Working Pressure
    20 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)