Motion
WBS400X50
WBS400X50 WBS™ Series 4 in. ID and 50 ft Standard Length Food Grade PVC Static Dissipative Material Handling Hose
MI ITEM #10921119
MFR #WBS400X50
List Price$42.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WBS400X50 WBS™ Series 4 in. ID and 50 ft Standard Length Food Grade PVC Static Dissipative Material Handling Hose
MI ITEM #10921119
MFR #WBS400X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.88/ft for your price

Overview

Mfr description
WBS400X50 TIGERFLEX "WBS" HOSE 4" X 50'
  • Abrasion Resistant PVC Tube - Formulated from highly durable PVC compounds for increased abrasion resistance. Food Grade Materials - Hose complies with applicable FDA(03) requirements. Hose complies with applicable USDA(12) requirements. Static Dissipative Tube - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free<lt/>/li<gt/> <lt/>/ul<gt/>

Specifications

  • Product Types
    WBS™ Series Food Grade PVC Static Dissipative Material Handling Hose
  • Hose Type
    Food Grade Material Handling - Standard Duty
  • Working Pressure
    20 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Static Dissipative PVC Tube with Rigid PVC Helix
  • Color
    Transparent
  • Typical Applications
    Food grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment
  • Manufacturer Upc Number
    822353059524
  • UPC_NO
    822353059524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text