Motion
WE500X60
WE500X60 WE™ Series 5 in. ID and 60 ft Standard Length Food Grade PVC Material Handling Hose with Grounding Wire
MI ITEM #10921122
MFR #WE500X60
Your Price$56.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WE500X60 WE™ Series 5 in. ID and 60 ft Standard Length Food Grade PVC Material Handling Hose with Grounding Wire
MI ITEM #10921122
MFR #WE500X60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.88/ft(List $78.50)

Overview

Mfr description
WE500X60 TIGERFLEX "WE" HOSE 5"X60'
  • Superior Product Design - Tigerflex™ WE™ series hoses are an industry standard for pneumatic material handling, due to our specially engineered compound, innovative design and uncompromising quality control. Provides the ideal combination of light weight, flexibility and durability. Food Grade Materials - Hose complies with applicable FDA(03), 3-A(01) and USDA(12) requirements. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free

Specifications

  • Product Types
    WE™ Series Food Grade PVC Material Handling Hose With Grounding Wire
  • Hose Type
    Food Grade Material Handling - Standard Duty
  • Working Pressure
    15 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Flexible PVC
  • Color
    Transparent
  • Typical Applications
    Food grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment
  • Manufacturer Upc Number
    822353016602
  • UPC_NO
    822353016602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought