Overview
Mfr description
WE800X20 TIGERFLEX "WE" HOSE 8"X20'
- Superior Product Design - Tigerflex™ WE™ series hoses are an industry standard for pneumatic material handling, due to our specially engineered compound, innovative design and uncompromising quality control. Provides the ideal combination of light weight, flexibility and durability. Food Grade Materials - Hose complies with applicable FDA(03), 3-A(01) and USDA(12) requirements. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free
Specifications
- Product TypesWE™ Series Food Grade PVC Material Handling Hose With Grounding Wire
- Hose TypeFood Grade Material Handling
- Working Pressure10 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialFlexible PVC
- ColorTransparent
- Typical ApplicationsFood grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment
- Manufacturer Upc Number822353016732
- UPC_NO822353016732
- Cover MaterialPVC
- Reinforcement MaterialPVC Helical with Grounding Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data