Motion
WF9-06
WF9-06 FERRULE 3/8" WB 10K/15K
Mi Item #10921127
MFR #WF9-06
Price$17.84/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WF9-06 FERRULE 3/8" WB 10K/15K
Mi Item #10921127
MFR #WF9-06

Mfr description
WF9-06 FERRULE 3/8" WB 10K/15K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.84/pc

Specifications

Dimensions

  • Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm

Details

  • Additional Details
    External/Internal-Skive
  • Application
    Waterblast
  • Compatible Hose Series
    WB15
  • For Use With
    Waterblast 15K Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)